Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscilToolSandSheetSet, Grit:60, L:3.5"

  • Mfr # DOS60CGSP

  • Zoro # G9679258


product price: $22.49
/ea

Key Features

Overall Length
3 1/2 in
Material
Carbide Grit
Overall Width
3 1/2 in
Interface
Starlock
Width of Cut
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOS60CGSP
Zoro #
G9679258
UPC #
008925155430
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Overall Width
3 1/2 in
Width of Cut
3-1/2 in

Details

Item
Oscillating Tool Sanding Sheet
Material
Carbide Grit
Interface
Starlock
Product Type
Sanding Sheet
Abrasive Material
Carbide
Grit
60

Description

Oscillating Tool Sanding Sheet, Grit 60, Abrasive Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.