
Diablo Phillips 2-1/2 in. L Double-Ended Screwdriver Bit Set Black Oxide 3 pc
Mfr # DDEPHV25-S3
Zoro # G406432419
product price: $8.89
/eaKey Features
Overall Length
2-1/2 in
Drive Size
PH1/PH1, PH2/PH2, PH3/PH3
Driver Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDEPHV25-S3
Zoro #
G406432419
UPC #
8925157267
Country of Origin
China
Dimensions
Overall Length
2-1/2 in
Drive Size
PH1/PH1, PH2/PH2, PH3/PH3
Details
Driver Type
Phillips
Description
Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • Double-ended bits for quick bit changes
- • Laser engraved bit type and size for easy identification
- • Extreme durability and impact resistance for up to 50X longer life versus standard bits
- • Rust protection coating for superior wear and corrosion resistance
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.