Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Drive Bit (Bulk), 1" #2

  • Mfr # DPH21B

  • Zoro # G004104695


product price: $0.92
/ea
Sold in multiples of 50 for $46.00

Key Features

Number of Pieces
1
Shank Shape
1/4" Hex
Number of Cutter Heads
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPH21B
Zoro #
G004104695
UPC #
008925164395
Country of Origin
Viet Nam

Details

Item
No.2 Phillips Drive Bit (Bulk),1"
Number of Pieces
1
Shank Shape
1/4" Hex
Number of Cutter Heads
0

Description

No.2 Phillips Drive Bit (Bulk),1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.