Zoro Homepage

Phillips Drive Bit (Bulk), 2" #2

  • Mfr # DPH22B

  • Zoro # G704104650


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Overall Length
2 in
Finish
Corrosion Coated
Impact Rated
Impact Rated
Number of Pieces
1
Tip Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPH22B
Zoro #
G704104650
UPC #
008925164531
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Shank Size
1/4 in
Bit Industry Size
#2

Details

Item
No.2 Phillips Drive Bit (Bulk),2"
Finish
Corrosion Coated
Impact Rated
Impact Rated
Number of Pieces
1
Tip Type
Standard
Number of Cutter Heads
0
Shank Shape
1/4" Hex
Compatible Product Type
Drill/Driver, Impact Driver
For Tool Type
Impact
Measurement System
Imperial
Product Type
Screwdriver Bit
Head Style
Phillips
Includes Bit Holder
Bit Holder Not Included

Description

No.2 Phillips Drive Bit (Bulk),2 In., Finish Corrosion Coated, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.