Shop DIABLO
See all product information
Create Account
Pilot Bit, 5/16" Dia, SDS-Plus
- Mfr # DMAPLCC1920
- Zoro # G7628199
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Shank Diameter
5/16 in
Overall Length
6 in
Shank Type
SDS-Plus
Maximum Drilling Depth
3 in
Centering Bit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCC1920
- Zoro #
- G7628199
- UPC #
- 008925152385
- Country of Origin
- Germany
- Item
- Pilot Bit
- Shank Type
- SDS-Plus
- Centering Bit Included
- No
- Shank Included
- Yes
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Dry, Wet
- Centering Bit Required
- Yes
Dimensions
- Shank Diameter
- 5/16 in
- Overall Length
- 6 in
- Maximum Drilling Depth
- 3 in
- Core Diameter
- 5/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pilot Bit, 5/16 in, Maximum Drilling Depth 3 in, 5/16 in Shank Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.