Zoro Homepage

Pilot Drill Bit for Snap-Lock Plus Mandrels

  • Mfr # DHS4BITII

  • Zoro # G111638083


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Max. Mandrel Length
4 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS4BITII
Zoro #
G111638083
UPC #
-
Country of Origin
China

Dimensions

Max. Mandrel Length
4 in
Shank Size
1/4 in

Description

FREUD DHS4BITII Pilot Drill Bit for Snap-Lock Plus Mandrels Features and Benefits: 2-3/8in Cutting Depth to bore deeper holes in one passSuper-fast mandrel changeOne Snap-Lock Mandrel fits all Diablo Snap-Lock Plus MandrelsFits hole saws from 5/8in to 6in diameter Tool-Free Plug Ejection for fast material removalVariable Tooth Technology for less vibrationFeatures: Fits all Diablo Snap-Lock Plus Mandrels: DHSAR312: HEX 5/16inDHSAR375: HEX 3/8inDHSAR500: HEX 7/16inDHSARSDS: SDS Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.