Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Detail Triangle Sanding Sheets W

  • Mfr # DCT334220H10G

  • Zoro # G8094986


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Grit
220
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Attachment Type
Hook & Lock
Size
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT334220H10G
Zoro #
G8094986
UPC #
008925156130
Country of Origin
Switzerland

Dimensions

Size
3-3/4 in

Details

Item
Premium Detail Triangle Sanding Sheets W
Grit
220
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Attachment Type
Hook & Lock

Description

Premium Detail Triangle Sanding Sheets W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.