Zoro Homepage

PSA Sanding Disc, 6", 80G, PK5

  • Mfr # DCD060080P05G

  • Zoro # G7560220


product price: $4.45
/pk 5, $0.89/ea
Sold in multiples of 5 for $22.25

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
Series
StickFast
Disc Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD060080P05G
Zoro #
G7560220
UPC #
008925093855
Country of Origin
Switzerland

Dimensions

Disc Diameter
6"

Details

Item
ROS Disc
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
Series
StickFast
Abrasive Grit
80
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Sanding Disc,6 In.,80G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.