Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Of Magnetic Nut Setters Delivers M

  • Mfr # DNTSL14

  • Zoro # G9680694


product price: $4.17
/ea
Sold in multiples of 3 for $12.51

Key Features

Overall Length
2-9/16 in
Shank Size
1/4 in
Shank Style
Hex
Nutsetter Hex Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNTSL14
Zoro #
G9680694
UPC #
008925157335
Country of Origin
Viet Nam

Dimensions

Overall Length
2-9/16 in
Shank Size
1/4 in
Nutsetter Hex Size
1/4 in

Details

Item
Range Of Magnetic Nut Setters Delivers M
Shank Style
Hex

Description

Range Of Magnetic Nut Setters Delivers M

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.