Zoro Homepage

Range Of Magnetic Nut Setters Delivers M

  • Mfr # DNTSS12

  • Zoro # G9678892


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Overall Length
1-7/8 in
Shank Size
1/4 in
Shank Shape
Hex
Nutsetter Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNTSS12
Zoro #
G9678892
UPC #
008925157380
Country of Origin
Viet Nam

Dimensions

Overall Length
1-7/8 in
Shank Size
1/4 in
Nutsetter Hex Size
1/2 in

Details

Item
Range Of Magnetic Nut Setters Delivers M
Shank Shape
Hex

Description

Range Of Magnetic Nut Setters Delivers M

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.