
Rebar Demon Hammer Drill Bit, 5/32 in Dia, 6 in OAL, 4-Flute, SDS-Plus Shank
Mfr # DMAPL4020-P25
Zoro # G813758379
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS-Plus
Overall Length
6 in
Drill Bit Size
5/32 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMAPL4020-P25
Zoro #
G813758379
UPC #
8925161141
Country of Origin
Germany
Dimensions
Overall Length
6 in
Drill Bit Size
5/32 in
Details
Shank Type - Machining
SDS-Plus
Material - Machining
Carbide
Description
Diablo revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon 4-cutter full carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more dura carbide to withstand up to 1800 deg F of intense heat whereas standard bits fail at 800 deg F. Diablo impact-resistant 4-cutter full carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with tri-metal fusion welding, the full carbide head resists heat and prevents breakage in extreme impact situations. Precision tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.