Zoro Homepage

Reciprocating Saw Blade, 12 in L, 4/12 TPI

  • Mfr # DS1212BW2

  • Zoro # G413757901


product price: $12.85
/ea

Key Features

Length
12 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1212BW2
Zoro #
G413757901
UPC #
8925099093
Country of Origin
United States

Dimensions

Length
12 in

Details

Material
Bi-Metal

Description

Diablo's Bi-metal reciprocating saw blades are specifically designed for maximum performance in nail-embedded wood applications. These high performance blades feature bi-metal technology that delivers up to 5X longer life of standard blades on the market. Diablo's patented variable tooth technology provides faster cuts with less vibration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.