Zoro Homepage

Reciprocating Saw Blade, 12 in x 10 TPI

  • Mfr # DS1210CF

  • Zoro # G1460678


product price: $23.85
/ea

Key Features

Teeth per Inch
10
Material
Steel
Tip Material
Carbide
Back Style
Straight
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1210CF
Zoro #
G1460678
UPC #
008925139164
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
1 in
Cut Width
0.049 in
Blade Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Length
12 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Steel
Tip Material
Carbide
Back Style
Straight
Shank
1/2" Universal
For Use With Saw Type
Medium Metal Cutting
Number of Cutting Edges
1
Application
Metal Cutting, Stainless Steel, Cast Iron
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Stainless Steel
Blade Material
Steel
Primary Material Application
Thick Metal
For Workpiece Material
Cast Iron, Metal 1/16 in to 1/8 in, Stainless Steel
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Stainless Steel, Blade Length 12 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.