Reciprocating Saw Blade, 6 in, 12 TPI, Carbide Tip
- Mfr # DS0612CF3
- Zoro # G113759304
product price:Â
$
53.39
/ea
Key Features
Teeth per Inch
12
Length
6 in
Material
Carbide
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0612CF3
- Zoro #
- G113759304
- UPC #
- 8925156666
- Country of Origin
- Switzerland
- Teeth per Inch
- 12
- Material
- Carbide
- Tip Material
- Carbide
Dimensions
- Length
- 6 in
Description
The DIABLO - DS0612CF3 is a reciprocating saw blade with a 6 in. length. It is made from carbide and features carbide tips, with 12 teeth per inch for general reciprocating saw cutting work.
Key Features:
- Length: 6 in.
- Material: Carbide.
- Tip material: Carbide.
- Teeth per inch: 12 TPI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.