Zoro Homepage

Reciprocating Saw Blade, 8 in x 20 TPI

  • Mfr # DS0820CF

  • Zoro # G4882775


product price: $16.89
/ea

Key Features

Teeth per Inch
20
Material
Steel
Tip Material
Carbide
Back Style
Straight
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0820CF
Zoro #
G4882775
UPC #
008925130970
Country of Origin
Switzerland

Dimensions

Length
8 in
Height
1 in
Blade Length
8 in
Cut Width
0.125 in
Cut Width - Maximum
0.13 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
8 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
20
Material
Steel
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Thin Metal Cutting
Shank
1/2" Universal
Application
Metal, Stainless Steel, Thin Metal
Number of Cutting Edges
1
Blade Material
Steel
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Stainless Steel
Primary Material Application
Thin Metal
For Workpiece Material
High Strength Alloy, Metal Less Than 1/8 in, Sheet Metal, Stainless Steel
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Stainless Steel, Blade Length 8 in, Teeth per Inch 20, Cut Width 0.125 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.