Zoro Homepage

Reciprocating Saw Blade, 9 in L x 8 TPI

  • Mfr # DS0908CFA

  • Zoro # G7331225


product price: $22.89
/ea

Key Features

Teeth per Inch
8
Length
9 in
Tip Material
Carbide
Back Style
Straight
Application
Thick Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0908CFA
Zoro #
G7331225
UPC #
008925156635
Country of Origin
China

Dimensions

Length
9 in
Overall Width
1 in
Overall Length
9 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Tip Material
Carbide
Back Style
Straight
Application
Thick Metal
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Thick Metal

Description

Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.