Reciprocating Saw Blade, Demo Demon, 12 in, Carbide Tip
- Mfr # DS1206CWS10
- Zoro # G613757817
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS1206CWS10
- Zoro #
- G613757817
- UPC #
- 8925137122
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Tip Material
- Carbide
Description
The DIABLO - DS1206CWS10 is a reciprocating saw blade with a 12 in length and carbide tip material. It is intended for use with reciprocating saws where a longer blade format is required.
Key Features:
- 12 in blade length.
- Carbide tip material for the cutting edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.