Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Demo Demon, 6 in, 6/9 TPI, Carbide Tip
- Mfr # DS0609CGP10
- Zoro # G613758890
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0609CGP10
- Zoro #
- G613758890
- UPC #
- 8925144496
- Country of Origin
- United States
Dimensions
- Length
- 6 in
Details
- Tip Material
- Carbide
Description
The DIABLO - DS0609CGP10 is a reciprocating saw blade with a 6 in. length and carbide tip material. It is intended for general reciprocating saw cutting work where a carbide-tipped blade is specified.
Key Features:
- Blade length: 6 in.
- Tip material: Carbide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.