Reciprocating Saw Blade, Demo Demon, 6 in, Carbide Tip
- Mfr # DS0606CWS10
- Zoro # G713757892
product price:Â
$
90.25
/ea
Key Features
Length
6 in
Material
Carbide
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0606CWS10
- Zoro #
- G713757892
- UPC #
- 8925137108
- Country of Origin
- United States
- Material
- Carbide
- Tip Material
- Carbide
Dimensions
- Length
- 6 in
Description
The DIABLO - DS0606CWS10 is a reciprocating saw blade with a 6 in length. It is made from carbide and features a carbide tip material, constructed with carbide blade and carbide tip materials; blade length is 6 in. for reciprocating saw applications.
Key Features:
- Blade length: 6 in.
- Material: Carbide.
- Tip material: Carbide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.