Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Demo Demon, 9 in, 5/7 TPI, Carbide Teeth, Nail-Embedded Wood
Mfr # DS0906CWSA
Zoro # G115500096
product price:Â $16.89
/ea
Sold in multiples of 5 for $84.45
Key Features
Teeth per Inch
5/7/2025
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-Embedded Wood
Width
1.3 in
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DS0906CWSA
Zoro #
G115500096
UPC #
8925172451
Country of Origin
United States
Dimensions
Width
1.3 in
Depth
0.2 in
Details
Teeth per Inch
5/7/2025
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-Embedded Wood
Description
The DIABLO - DS0906CWSA is a reciprocating saw blade with application: nail-embedded wood. It is provided with a 5/7/2025 teeth-per-inch configuration and measures 1.3 in. wide with a 0.2 in. depth.
Key Features:
- Application: Nail-Embedded Wood.
- Teeth per Inch: 5/7/2025.
- Width: 1.3 in.
- Depth: 0.2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.