Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Demo Demon, 9 in, Carbide Tip
- Mfr # DS0909CGP10
- Zoro # G813757570
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0909CGP10
- Zoro #
- G813757570
- UPC #
- 8925144502
- Country of Origin
- United States
- Tip Material
- Carbide
Dimensions
- Length
- 9 in
Description
The DIABLO - DS0909CGP10 is a reciprocating saw blade with a 9 in length and carbide tip material. It is intended for use with reciprocating saws where a blade of this length and tip material is required.
Key Features:
- 9 in blade length.
- Carbide tip material for the cutting edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.