Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Nail-Embedded Wood, 9 in, 4/6 TPI, Bi-Metal, 25-Pack
- Mfr # DS0912BW25
- Zoro # G621730208
product price:Â
$
82.69
/ea
Key Features
Length
9 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0912BW25
- Zoro #
- G621730208
- UPC #
- 008925099338
- Country of Origin
- Switzerland
Dimensions
- Length
- 9 in
Details
- Item
- Reciprocating Saw Blade
- Material
- Bi-Metal
Description
Diablo's Bi-Metal Reciprocating Saw Blades for Nail-Embedded Wood are specifically designed for maximum performance in all rough-in applications. These high-performance blades feature bi-metal technology that delivers up to 5X longer life compared to standard blades and a Full Contact Arched Edge Design that delivers faster cuts in fewer passes. Diablo's patented variable tooth technology provides cleaner cuts with less vibration while Perma-SHIELD non-stick coating helps protect the blade from heat buildup resulting in less gumming and corrosion. A unique tip design helps the blade with faster and easier plunging in extreme materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.