Zoro Homepage

Refining Sanding Disc, 60G/100G/150G, PK7

  • Mfr # DCD050VGPH07G

  • Zoro # G7556431


product price: $7.97
/pk 7, $1.14/ea
Sold in multiples of 5 for $39.85

Key Features

Grit
60/100/150
Overall Diameter
5 in
Backing Material
Hook & Lockâ„¢
Abrasive Material
Ceramic Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD050VGPH07G
Zoro #
G7556431
UPC #
008925093541
Country of Origin
Switzerland

Dimensions

Overall Diameter
5 in

Details

Item
Refining Sanding Disc,60G/100G/150G,PK7
Grit
60/100/150
Backing Material
Hook & Lockâ„¢
Abrasive Material
Ceramic Blend

Description

Refining Sanding Disc,60G/100G/150G,PK7, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.