Refining Sanding Disc, 80G/150G/220G, PK7
Mfr # DCD050VFNH07G
Zoro # G7543579
product price: $7.97
/pk 7, $1.14/eaSold in multiples of 5 for $39.85
Key Features
Overall Diameter
5 in
Grit
80/150/220
Abrasive Material
Ceramic Blend
Backing Material
Hook & Lockâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD050VFNH07G
Zoro #
G7543579
UPC #
008925093558
Country of Origin
Switzerland
Dimensions
Overall Diameter
5 in
Details
Item
Refining Sanding Disc,80G/150G/220G,PK7
Grit
80/150/220
Abrasive Material
Ceramic Blend
Backing Material
Hook & Lockâ„¢
Description
Refining Sanding Disc,80G/150G/220G,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.