Zoro Homepage

Revolutionary, Complete Range Of S, PK25

  • Mfr # DMAPL4080-P25

  • Zoro # G9545113


product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

Shank Style
SDS Plus
Overall Length
8 in
Head Type
Full Carbide Head
Working length
6 in
Number of Cutters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL4080-P25
Zoro #
G9545113
UPC #
008925149934
Country of Origin
Germany

Dimensions

Overall Length
8 in
Working length
6 in
Diameter
1/4 in

Details

Shank Style
SDS Plus
Item
Revolutionary, Complete Range Of S,PK25
Head Type
Full Carbide Head
Number of Cutters
4

Description

Revolutionary, Complete Range Of S,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.