Zoro Homepage

ROS StickFast Disc Assorted, 6", PK15

  • Mfr # DCD060ASTP15G

  • Zoro # G703674246


product price: $6.79
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.58

Key Features

Grit
80/120/220
For Use With
Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
Number of Pieces
15
Abrasive Grit
Ceramic Blend
Application
Fast removal, preparation, finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD060ASTP15G
Zoro #
G703674246
UPC #
008925154334
Country of Origin
Switzerland

Details

Grit
80/120/220
Item
ROS StickFast Disc Assorted,6",PK15
For Use With
Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
Number of Pieces
15
Abrasive Grit
Ceramic Blend
Application
Fast removal, preparation, finish

Description

ROS StickFast Disc Assorted,6 In.,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.