Shop DIABLO
See all product information
Create Account
Router Bit, 1-5/32 in Dia Cutter, 2-3/16 in OAL, 1/4 in Dia Shank, 2-Cutter, Carbide
- Mfr # 38-302
- Zoro # G622433597
product price:Â
$
63.15
/ea
Key Features
Cutter Dia.
1-5/32 in
Overall Length
2-3/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
3/8 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-302
- Zoro #
- G622433597
- UPC #
- 008925383475
- Country of Origin
- Italy
- Material
- Carbide
- Number of Cutters
- 2
- Applicable Materials
- Hardwood Softwood Veneer Plywood
Dimensions
- Cutter Dia.
- 1-5/32 in
- Overall Length
- 2-3/16 in
- Shank Dia.
- 1/4 in
- Bearing Dia. (In.)
- 3/8 in
Description
Freud offers a huge selection of decorative edge bits, most featuring our patented quadra-cut design for an extra fine finish. Choose the profile you need to add distinctive design to cabinets, furniture, plaques and millwork with these decorative edging bits. Ideal for routing hardwood, softwood, plywood or composites using handheld or table-mounted routers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.