Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 3"x 24", 80G, PK2, 3" W, 24" L, 80 Grit

  • Mfr # DCB324080S02G

  • Zoro # G7556486


product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 5 for $29.75

Key Features

Width
3"
Length
24"
Grit
80
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB324080S02G
Zoro #
G7556486
UPC #
008925093312
Country of Origin
Switzerland

Dimensions

Width
3"
Length
24"

Details

Item
Sanding Belt,3"x 24",80G,PK2
Grit
80
Number of Pieces
2

Description

Sanding Belt,3 In.x 24 In.,80G,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.