Sanding Belt, 3"x18", 120G, PK2, 3" W, 18" L, 120 Grit

  • Mfr # DCB318120S02G

  • Zoro # G7556221


product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85

Key Features

Width
3"
Length
18"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB318120S02G
Zoro #
G7556221
UPC #
008925093145
Country of Origin
Switzerland

Dimensions

Width
3"
Length
18"

Details

Item
Sanding Belt,3"x18",120G,PK2
Grit
120

Description

Sanding Belt,3 In.x18 In.,120G,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.