Sanding Belt, 3"x21", 120G, PK5, 3" W, 21" L, 120 Grit

  • Mfr # DCB321120S05G

  • Zoro # G7556361


product price: $11.59
/pk 5, $2.32/ea
Sold in multiples of 5 for $57.95

Key Features

Width
3"
Length
21"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB321120S05G
Zoro #
G7556361
UPC #
008925093299
Country of Origin
Switzerland

Dimensions

Width
3"
Length
21"

Details

Item
Sanding Belt,3"x21",120G,PK5
Grit
120

Description

Sanding Belt,3 In.x21 In.,120G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.