Sanding Belt, 4"x 24", 36G, PK2, 4" W, 24" L, 36 Grit

  • Mfr # DCB424036S02G

  • Zoro # G7556459


product price: $13.65
/pk 2, $6.83/ea
Sold in multiples of 5 for $68.25

Key Features

Width
4"
Length
24"
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB424036S02G
Zoro #
G7556459
UPC #
008925093350
Country of Origin
Switzerland

Dimensions

Width
4"
Length
24"

Details

Item
Sanding Belt,4"x 24",36G,PK2
Grit
36

Description

Sanding Belt,4 In.x 24 In.,36G,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.