Sanding Belts, PK2
- Mfr # DCB321120S02G
- Zoro # G324175917
product price:Â
$
12.39
/pk of 2, $6.20/ea
Sold in multiples of 5Â pks for
$61.95
Key Features
Bond Type
Resin
Primary Material Application
Steel, Plastic, Wood
Overall Length
21 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB321120S02G
- Zoro #
- G324175917
- UPC #
- 008925093220
- Country of Origin
- United States
- Item
- Sanding Belt
- Bond Type
- Resin
- Primary Material Application
- Steel, Plastic, Wood
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Flexibility Type
- Regular
- Grade
- Fine
- Coating Coverage
- Semi-Open
- Resistance Properties
- Clog
- Backing Weight
- X
- Backing Material
- Cloth
- Grit
- 120
Dimensions
- Overall Length
- 21 in
- Overall Width
- 3 in
- Length
- 21 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 120, Series Not Applicable, Grade Fine, Overall Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.