Sanding Belts, PK2
- Mfr # DCB324050S02G
- Zoro # G324175894
product price:Â
$
12.39
/pk of 2, $6.20/ea
Sold in multiples of 5Â pks for
$61.95
Key Features
Flexibility Type
Regular
Backing Weight
Y
Primary Material Application
Steel, Plastic, Wood
Grit
50
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB324050S02G
- Zoro #
- G324175894
- UPC #
- 008925093305
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Regular
- Backing Weight
- Y
- Primary Material Application
- Steel, Plastic, Wood
- Grit
- 50
- Resistance Properties
- Clog
- Abrasive Material
- Zirconia Alumina
- Bond Type
- Resin
- Backing Material
- Cloth
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Grade
- Coarse
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 50, Series Not Applicable, Grade Coarse, Length 24 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.