Shop DIABLO
See all product information
Create Account
Sanding Belts, PK5
- Mfr # DCB318ASTS05G
- Zoro # G824176308
product price:Â
$
5.65
/pk of 5, $1.13/ea
Sold in multiples of 5Â pks for
$28.25
Key Features
Grit
120, 50, 80
Resistance Properties
Clog
Abrasive Type
Coated
Flexibility Type
Double
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB318ASTS05G
- Zoro #
- G824176308
- UPC #
- 008925145165
- Country of Origin
- Switzerland
- Item
- Sanding Belts
- Grit
- 120, 50, 80
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Flexibility Type
- Double
- Bond Type
- Resin
- Primary Material Application
- Steel, Plastic, Wood
- Backing Weight
- X, Y
- Grade
- Multi-Grade
- Backing Material
- Cloth
- Coating Coverage
- Semi-Open
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Width
- 3 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Sanding Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Y, Bond Type Resin, Coating Coverage Semi-Open, Flexibility Type Double, Grade Multi-Grade, Grit 120, 50, 80, Overall Length 24 in, Overall Width 3 in, Resistance Properties Clog, Series Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.