Sanding Belts, PK5
- Mfr # DCB321080S05G
- Zoro # G424175923
product price:Â
$
5.65
/pk of 5, $1.13/ea
Sold in multiples of 5Â pks for
$28.25
Key Features
Bond Type
Resin
Grit
80
Flexibility Type
Regular
Resistance Properties
Clog
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB321080S05G
- Zoro #
- G424175923
- UPC #
- 008925093282
- Country of Origin
- Switzerland
Dimensions
- Overall Width
- 3 in
- Overall Length
- 21 in
- Length
- 21 in
Details
- Item
- Sanding Belt
- Bond Type
- Resin
- Grit
- 80
- Flexibility Type
- Regular
- Resistance Properties
- Clog
- Backing Weight
- X
- Abrasive Type
- Coated
- Grade
- Medium
- Primary Material Application
- Steel, Plastic, Wood
- Abrasive Material
- Zirconia Alumina
- Coating Coverage
- Semi-Open
- Backing Material
- Cloth
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 80, Series Not Applicable, Grade Medium, Overall Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.