Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND050180H10I
- Zoro # G024176221
product price:Â
$
13.35
/pk of 10, $1.34/ea
Sold in multiples of 5Â pks for
$66.75
Key Features
Grit
180
Product Type
Hook and Loop Disc
Resistance Properties
Clog, Wear
Series
Sand Demon
Maximum Operating Speed
14,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050180H10I
- Zoro #
- G024176221
- UPC #
- 008925137900
- Country of Origin
- United States
- Item
- Sanding Disc
- Grit
- 180
- Product Type
- Hook and Loop Disc
- Resistance Properties
- Clog, Wear
- Series
- Sand Demon
- Maximum Operating Speed
- 14,000 RPM
- Abrasive Type
- Coated
- Disc Attachment Method
- Hook-and-Loop
- Number of Vacuum Holes
- Mesh
- Grade
- Fine
- Color
- Red
- Abrasive Material
- Ceramic
- Backing Material
- Nylon Mesh
- Quick Change System
- HL
- Primary Material Application
- Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Wire Color
- Red
- Application
- Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Fine, Grit 180, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.