Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND050ASTH10I
- Zoro # G024176542
product price:Â
$
19.79
/pk of 10, $1.98/ea
Sold in multiples of 5Â pks for
$98.95
Key Features
Maximum Operating Speed
14,000 RPM
Primary Material Application
Plastic, Steel, Wood
Disc Attachment Method
Hook-and-Loop
Color
Red
Grade
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050ASTH10I
- Zoro #
- G024176542
- UPC #
- 008925154341
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Maximum Operating Speed
- 14,000 RPM
- Primary Material Application
- Plastic, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
- Color
- Red
- Grade
- Assorted
- Coating Coverage
- Semi-Open
- Product Type
- Hook and Loop Disc
- Series
- Sand Demon
- Grit
- 120, 180, 220, 400, 80
- Number of Vacuum Holes
- Mesh
- Abrasive Type
- Coated
- Backing Material
- Nylon Mesh
- Quick Change System
- HL
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Wear
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Assorted, Grit 120, 180, 220, 400, 80, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.