Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND060180H10I
- Zoro # G624176430
product price:Â
$
19.35
/pk of 10, $1.94/ea
Sold in multiples of 5Â pks for
$96.75
Key Features
Series
Sand Demon
Number of Vacuum Holes
Mesh
Coating Coverage
Semi-Open
Overall Diameter
6 in
Primary Material Application
Plastic, Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND060180H10I
- Zoro #
- G624176430
- UPC #
- 008925141648
- Country of Origin
- United States
- Item
- Sanding Disc
- Series
- Sand Demon
- Number of Vacuum Holes
- Mesh
- Coating Coverage
- Semi-Open
- Primary Material Application
- Plastic, Steel, Wood
- Abrasive Type
- Coated
- Product Type
- Hook and Loop Disc
- Abrasive Material
- Ceramic
- Color
- Red
- Disc Attachment Method
- Hook-and-Loop
- Grit
- 180
- Quick Change System
- HL
- Resistance Properties
- Clog, Wear
- Backing Material
- Nylon Mesh
- Maximum Operating Speed
- 14,000 RPM
- Grade
- Fine
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Fine, Grit 180, Overall Diameter 6 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.