Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND060220H10I
- Zoro # G424176609
product price:Â
$
19.35
/pk of 10, $1.94/ea
Sold in multiples of 5Â pks for
$96.75
Key Features
Series
Sand Demon
Grade
Extra Fine
Product Type
Hook and Loop Disc
Grit
220
Number of Vacuum Holes
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND060220H10I
- Zoro #
- G424176609
- UPC #
- 008925141655
- Country of Origin
- United States
- Item
- Sanding Disc
- Series
- Sand Demon
- Grade
- Extra Fine
- Product Type
- Hook and Loop Disc
- Grit
- 220
- Number of Vacuum Holes
- Mesh
- Abrasive Type
- Coated
- Color
- Red
- Quick Change System
- HL
- Resistance Properties
- Clog, Wear
- Maximum Operating Speed
- 14,000 RPM
- Primary Material Application
- Plastic, Steel, Wood
- Backing Material
- Nylon Mesh
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Material
- Ceramic
- Coating Coverage
- Semi-Open
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Extra Fine, Grit 220, Overall Diameter 6 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.