Shop DIABLO
See all product information
Create Account
Sanding Disc, PK50
- Mfr # DND050100H60P
- Zoro # G824176322
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Quick Change System
HL
Number of Vacuum Holes
Mesh
Overall Diameter
5 in
Grade
Medium
Resistance Properties
Clog, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050100H60P
- Zoro #
- G824176322
- UPC #
- 008925157168
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Quick Change System
- HL
- Number of Vacuum Holes
- Mesh
- Grade
- Medium
- Resistance Properties
- Clog, Wear
- Series
- Sand Demon
- Abrasive Material
- Ceramic
- Product Type
- Hook and Loop Disc
- Grit
- 100
- Primary Material Application
- Plastic, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Type
- Coated
- Maximum Operating Speed
- 14,000 RPM
- Backing Material
- Nylon Mesh
- Color
- Red
- Coating Coverage
- Semi-Open
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Medium, Grit 100, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.