Sanding Disc, PK50
- Mfr # DND050120H50I
- Zoro # G024176504
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Series
Sand Demon
Coating Coverage
Semi-Open
Abrasive Material
Ceramic
Grade
Medium
Backing Material
Nylon Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050120H50I
- Zoro #
- G024176504
- UPC #
- 008925148050
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Series
- Sand Demon
- Coating Coverage
- Semi-Open
- Abrasive Material
- Ceramic
- Grade
- Medium
- Backing Material
- Nylon Mesh
- Grit
- 120
- Abrasive Type
- Coated
- Number of Vacuum Holes
- Mesh
- Primary Material Application
- Plastic, Steel, Wood
- Resistance Properties
- Clog, Wear
- Quick Change System
- HL
- Product Type
- Hook and Loop Disc
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 14,000 RPM
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Medium, Grit 120, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.