Shop DIABLO
See all product information
Create Account
Sanding Disc, PK50
- Mfr # DND050150H60P
- Zoro # G424176081
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Quick Change System
HL
Abrasive Material
Ceramic
Grit
150
Overall Diameter
5 in
Maximum Operating Speed
14,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050150H60P
- Zoro #
- G424176081
- UPC #
- 008925157175
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Quick Change System
- HL
- Abrasive Material
- Ceramic
- Grit
- 150
- Maximum Operating Speed
- 14,000 RPM
- Backing Material
- Nylon Mesh
- Number of Vacuum Holes
- Mesh
- Coating Coverage
- Semi-Open
- Product Type
- Hook and Loop Disc
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Wear
- Disc Attachment Method
- Hook-and-Loop
- Grade
- Fine
- Primary Material Application
- Plastic, Steel, Wood
- Series
- Sand Demon
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Fine, Grit 150, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.