Sanding Disc, PK50
- Mfr # DND050220H60P
- Zoro # G824176247
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Overall Diameter
5 in
Product Type
Hook and Loop Disc
Quick Change System
HL
Resistance Properties
Clog, Wear
Disc Attachment Method
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DND050220H60P
- Zoro #
- G824176247
- UPC #
- 008925143963
- Country of Origin
- Switzerland
Dimensions
- Overall Diameter
- 5 in
Details
- Item
- Sanding Disc
- Product Type
- Hook and Loop Disc
- Quick Change System
- HL
- Resistance Properties
- Clog, Wear
- Disc Attachment Method
- Hook-and-Loop
- Color
- Red
- Abrasive Material
- Ceramic
- Primary Material Application
- Plastic, Steel, Wood
- Grit
- 220
- Number of Vacuum Holes
- Mesh
- Maximum Operating Speed
- 14,000 RPM
- Abrasive Type
- Coated
- Grade
- Extra Fine
- Backing Material
- Nylon Mesh
- Coating Coverage
- Semi-Open
- Series
- Sand Demon
- Wire Color
- Red
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Extra Fine, Grit 220, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.