Sanding Disc, w/Hook and Loop, 5", 120G, PK4, 5" Dia, 12 Hole, Ceramic, 120 Grit
Mfr # DCD050120H04G
Zoro # G7560117
product price: $4.97
/pk 4, $1.24/eaSold in multiples of 10 for $49.70
Key Features
Disc Diameter
5"
Vacuum Hole Design
12 Hole
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD050120H04G
Zoro #
G7560117
UPC #
008925093596
Country of Origin
Switzerland
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,w/Hook and Loop,5",120G,PK4
Vacuum Hole Design
12 Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
120
Description
Sanding Disc,w/Hook and Loop,5 In.,120G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.