Sanding Disc, w/Hook and Loop, 5", 60G, PK15, 5" Dia, 12 Hole, Ceramic, 60 Grit
Mfr # DCD050060H15G
Zoro # G7560001
product price: $9.97
/pk 15, $0.66/eaSold in multiples of 2 for $19.94
Key Features
Disc Diameter
5"
Vacuum Hole Design
12 Hole
Grade
Ultra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD050060H15G
Zoro #
G7560001
UPC #
008925093633
Country of Origin
Switzerland
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,w/Hook and Loop,5",60G,PK15
Vacuum Hole Design
12 Hole
Grade
Ultra Coarse
Abrasive Material
Ceramic
Grit
60
Description
Sanding Disc,w/Hook and Loop,5 In.,60G,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.