Zoro Homepage

Sanding Sheet, 4-1/2"x4-1/2" PSA 100G, PK4

  • Mfr # DCS045100P04G

  • Zoro # G7556748


product price: $3.99
/pk 4, $1.00/ea
Sold in multiples of 5 for $19.95

Key Features

Backing Material
Paper
Width
4-1/2"
Length
4-1/2"
Grade
Medium
Series
StickFast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS045100P04G
Zoro #
G7556748
UPC #
008925094166
Country of Origin
Switzerland

Dimensions

Width
4-1/2"
Length
4-1/2"

Details

Item
Palm Sander Sheet
Grit
100
Backing Material
Paper
Grade
Medium
Series
StickFast
Abrasive Material
Aluminum Oxide

Description

Sanding Sheet, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.