Zoro Homepage

Sanding Sheet, 9"x11", 100G, PK4

  • Mfr # DCS911100S04G

  • Zoro # G7556949


product price: $5.27
/pk 4, $1.32/ea
Sold in multiples of 5 for $26.35

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS911100S04G
Zoro #
G7556949
UPC #
008925094210
Country of Origin
Switzerland

Dimensions

Width
9"
Length
11"

Details

Item
Sanding Sheet
Grit
100
Backing Material
Paper
Grade
Medium
Abrasive Material
Aluminum Oxide

Description

Sanding Sheet,9 In.x11 In.,100G,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.