Sanding Sheet, 9"x11", 220G, PK4
Mfr # DCS911220S04G
Zoro # G7556888
product price: $5.27
/pk 4, $1.32/eaSold in multiples of 5 for $26.35
Key Features
Backing Material
Paper
Width
9"
Length
11"
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS911220S04G
Zoro #
G7556888
UPC #
008925094234
Country of Origin
Switzerland
Dimensions
Width
9"
Length
11"
Details
Item
Sanding Sheet
Grit
220
Backing Material
Paper
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Description
Sanding Sheet,9 In.x11 In.,220G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.