Sanding Sheets
- Mfr # DCS911060S01B
- Zoro # G024176511
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Abrasive Type
Coated
Overall Length
11 in
Backing Material
Paper
Grit
60
Attachment Type
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS911060S01B
- Zoro #
- G024176511
- UPC #
- 008925163787
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Abrasive Type
- Coated
- Backing Material
- Paper
- Grit
- 60
- Attachment Type
- Clip
- Grade
- Coarse
- Backing Weight
- C
- Resistance Properties
- Clog
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Abrasive Material
- Ceramic
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 60, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.