Shop DIABLO
See all product information
Create Account
Sanding Sheets
- Mfr # DCS911080S01B
- Zoro # G324176181
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Abrasive Type
Coated
Overall Width
9 in
Coating Coverage
Semi-Open
Overall Length
11 in
Primary Material Application
Paint, Plastic, Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911080S01B
- Zoro #
- G324176181
- UPC #
- 008925163794
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Abrasive Type
- Coated
- Coating Coverage
- Semi-Open
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Backing Material
- Paper
- Resistance Properties
- Clog
- Attachment Type
- Clip
- Abrasive Material
- Ceramic
- Grit
- 80
- Backing Weight
- C
- Grade
- Coarse
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 80, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.